Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DC Tech.

Model # :WBB766073

MPN #: DM101001

DC Tech 55 Gallon Open Head Stainless Steel Drum without Lid DM101001

Product Description
DC Tech 55 Gallon Open Head Stainless Steel Drum without Lid DM101001

  • Constructed with rustproof heavy 16 gauge T-304 Stainless Steel this Drum is ruggedly built.
  • The Interior & exterior finish is polished to food grade quality.
  • The drum bottom has a heavy duty wear ring and the top has an easy to grip sanitary open rolled rim.
  • Inside dimension: 22-3/4" Diameter x 35-3/4" high. 24" Outside Diameter
  • Optional Items: SS Lid with handle and Hook and X-Dolly with four 3" diameter swivel casters.
PRICE
$1,179.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36-1/2 in
Inside Length22-3/4 in
Inside Width22-3/4
Inside Height35-3/4 in
Weight53 lbs
Diameter24 in

Product Details

Assembly RequiredNo
TypeOpen Head Drum without Lid
ColorSilver
Capacity55 gal
MaterialT-304 Stainless Steel
Package Quantity1
Manufacturers Part NumberDM101001
BrandDC Tech.