Global Industrial
Model # :WB987377
Global Industrial Carbon Steel Salvage Transport Overpack Drum 10 Gallon Open Head
|
Questions & Answers (0)
Product Description
Global Industrial STEEL SALVAGE TRANSPORT OVERPACK DRUM
Salvage Drums overpack leaking Drums and Sorbents for DOT Compliant shipments.
Steel salvage drum is used for shipping a leaky, damaged or non-compliant steel or poly drum, and as a safeguard against a drum that can rupture during transport. Salvage drum can also be used to overpack containers, for containment/transport of soiled sorbents and hazardous solids, or in spill kits for the clean-up of contaminated sites. Constructed of high quality carbon steel, drum meets the UN design type requirements. Salvage drum features a yellow body with a multilingual salvage drum logo, and drum cover includes a bolt securement ring and an EPDM gasket.
Salvage Drums overpack leaking Drums and Sorbents for DOT Compliant shipments.
Steel salvage drum is used for shipping a leaky, damaged or non-compliant steel or poly drum, and as a safeguard against a drum that can rupture during transport. Salvage drum can also be used to overpack containers, for containment/transport of soiled sorbents and hazardous solids, or in spill kits for the clean-up of contaminated sites. Constructed of high quality carbon steel, drum meets the UN design type requirements. Salvage drum features a yellow body with a multilingual salvage drum logo, and drum cover includes a bolt securement ring and an EPDM gasket.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 17 in |
| Weight | 15 lbs |
| Thickness | 0.9 Top; 0.9 Body; 0.9 Bottom mil |
| Diameter | 14 in |
Product Details
| Assembly Required | No |
| Type | Steel Salvage Transport Overpack Drum 10 Gallon Open Head |
| Solid UN Rating | 1A2/X120/S |
| Color | Yellow |
| Capacity | 10 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 987377 |
| Brand | Global Industrial |
Compliance & Certifications
| UN Rating | 1A2/Y1.8/150 |