Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB986967

Global Industrial™ Stainless Steel 55 Gallon Closed Head

Product Description
Global Industrial™ CLOSED HEAD STAINLESS STEEL DRUM

Stainless Steel Drums outperform conventional Steel Drums in Corrosion Resistance and Reusability.

Stainless steel drums are perfect when purity and compatibility of materials is important. Drum is constructed of Type 304-2B polished stainless steel that is designed specifically for use with food products, pharmaceuticals, chemicals, water storage and other corrosive product applications. UN rated.

Closed Head Stainless Steel Drum has an 18 gauge top, body and base. Drum features a 2" x ¾" stainless steel tri-sure fitting in the head.

PRICE
$829.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height33 in
Weight48 lbs
Diameter22-1/2 in

Product Details

TypeClosed Head
Capacity55 gal
MaterialStainless Steel
Package Quantity1
Description2" & 3/4" Bung Openings
ColorSilver
Manufacturers Part Number986967
BrandGlobal Industrial

Compliance & Certifications

UN Rating1A1/X1.8/300