The TriFoxCo Fox 40 Sport & Safety Classic is designed to be heard above ambient noise, the roar of engines, breaking waves and thundering gale-force winds. The chambers are designed to self-clear when submerged in water. There are no moving parts to freeze, jam or deteriorate.
Kemp 5.5 Oz Airhorn With Power Pack, 10-425
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Airhorn With Power Pack 5.5 Oz |
| Color | White |
| Manufacturers Part Number | 10-425 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |