Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3082292

MPN #: WL9-28920

Wilton SHR™ Starter Kit incl. Power Pack

Product Description
Experience the shear difference. The WILTON SHR strut cutter is engineered to quickly cut strut, back-to-back strut, and threaded rod without the need for deburring or secondary operations. The precision machined ductile iron frame and powerful 30 ton hydraulic cylinder deliver the industrial toughness and strength needed for any job. Portable to move with you to wherever the work needs done. Power Kit includes a dependable SPX 10,000 psi power unit and 6' hose. Powerful 30 Ton hydraulic cylinder pushes through tough materials with ease. Precision machined ductile iron frame built to withstand rugged use. Produces clean straight cuts every time. Quick blade set change requires no extra tools. Quick coupler connects to any 10,000 psi power supply. Single blade set available for shearing 1/4", 3/8", 1/2" and 5/8" threaded rod. Standard blade set shears 1-5/8" and 7/8" strut. Support rods can be replaced with standard 1" O.D. pipe for longer shearing applications.

PRICE
$7,639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge12 gal/min
Shearing Length Capacity17 in

Product Details

TypeStarter Kit incl. Power Pack
Motor Voltage-- V
VoltageN/a
Phase--
Manufacturers Part NumberWL9-28920
Motor Horsepower-- HP
BrandWilton