Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kemp USA

Model # :WBB2193555

MPN #: 10-221

Kemp Marine 34" Rescue Can, 10-221

Product Description
These are the original rescue cans developed by Bob Burnside, the L.A. County Chief over 30 years ago. Strong cross-linked polyethylene construction with molded, pebble-grained hand grips to reduce slippage. Thickest walls for strength, a heavy duty 2" nylon strap and 10' of 11/32" line. 28" rescue can is for single victim rescue and the 34" rescue can is for multi victim rescue.

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Weight6 lbs

Product Details

Capacity1 Person
Package Quantity1
DescriptionMarine 34" Rescue Can
ColorRed
Manufacturers Part Number10-221
Shelf/Service Life10 Years
BrandKemp USA

Warranty

Warranty1 yr