Features:
AME International 55 Ton Aluminum Jack 10in - 13141
Write a Review
|
Questions & Answers (0)
Product Description
AME International 55 Ton Aluminum Jack 10in - 13141 includes a lightweight aluminum lifting cylinder for easy handling and placing under the vehicle. The "shut off valve" allows the pump to be removed while the ram is extended. The jack's low profile saddle ensures precise lifting and the recessed base plate allows jacks to nest inside.
Features:
10' (25 cm) Stroke 15.75' (41 cm) retracted height 38 lbs (17.2 kg) 25.75' (66.5 cm) max. height 55 ton capacity Aluminum base plate included
Features:
PRICE
$1,739.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 18 in |
| Height | 9 in |
| Weight | 41 lbs |
| Low Height | 15-3/4 in |
| Max Height | 27-3/4 in |
Product Details
| Capacity | 55 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | BLACK |
| Manufacturers Part Number | 13141 |
| Brand | AME International |