Features:
AME International 75 Ton Aluminum Jack 6in - 13005
Write a Review
|
Questions & Answers (0)
Product Description
AME International 75 Ton Aluminum Jack 6in - 13005 is built for maximum strength and endurance. This jack includes a "shut off valve" that allows the pump to be removed while ram is extended.
Features:
6' (15 cm) Stroke 12' (30.5 cm) retracted height 18' (48 cm) max. height 38 lbs (17 kg) weight 75 Ton Capacity
Features:
PRICE
$1,929.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 10 in |
| Weight | 44 lbs |
| Low Height | 12 in |
| Max Height | 18 in |
Product Details
| Capacity | 75 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | BLACK |
| Manufacturers Part Number | 13005 |
| Brand | AME International |