Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AC Hydraulic

Model # :WBB2339478

MPN #: 150-1H

AME International Heavy Duty Jack 150T Min height: 37.4" Max height: 63" - 150-1H

Product Description
AME International Heavy Duty Jack 150-1H is designed for off-road maintenance on heavy duty industrial machinery. This item is all steel with a heavy duty chassi built to fit harsh environments. This item also features large rubber tires which allow easy positioning on challenging surfaces.

Product Features:
  • Innovative chassis construction facilitates jack repair and even wheel changing on site
  • High ground clearance for clearing rail and rough terrain
  • Multiple position handle for easy tilt back and ergonomic moving
  • Safety valve prevents overload, load lock or any failure due to hydraulic fluid loss
  • Handle with dead-man's control for optimum safety during lifting and lowering
  • 2 lifting eyes and tilt-back handle position for easy jack handling and transport
  • Can be supplied with extensions and locking rings (not standard)

PRICE
$20,865.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height37-2/5 in
Max Height63 in

Product Details

Capacity150TONS
Package Quantity1
DescriptionHeavy Duty Jack, 150 Ton
ColorBlue
Manufacturers Part Number150-1H
For Use WithHeavy-duty Industrial Machinery
BrandAC Hydraulic