Vikan 55007 Cleaning Pad Holder, Orange
Write a Review
|
Questions & Answers (0)
Product Description
This pad holder is an excellent tool for cleaning walls and tanks. It is also great for scrubbing stubborn dirt and cleaning underneath equipment. The clip mechanism is stainless steel, which prevents the pad from falling off once heavy with water. This floor model requires a European-thread handle.
PRICE
$45.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3-39/64 in |
| Depth | 9 in |
| Height | 4-45/64 in |
| Weight | 0.5 lbs |
Product Details
| Type | Cleaning Pad Holder |
| Color | Orange |
| Temperature Range | -22 F/-30 C to 176 F/80 C |
| Material | Polypropylene/Stainless Steel/Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | 55007 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |