This easy-to-use, one-piece griddle scrubber is for flat griddles at any operating temperature. The built-in, heat-resistant handle helps protect hands from burns, grease and grime. The heavy-duty, open, non-woven pad construction resists clogging and easily rinses clean – allowing numerous uses. Causes no unpleasant odors or residues and is dishwasher safe.
3M Scotch-Brite® Scotchbrick Griddle Scrubber, Red, 12 Scrubbers - 9537
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Thickness | 3 in |
Product Details
| Type | Griddle Scrubber |
| Size Type | 4 Scrubbers/Pack |
| Material | Resin/Fiber/Mineral/Plastic |
| Package Quantity | 12 |
| Color | Red |
| Manufacturers Part Number | 9537 |
| Brand | 3M |