Thick, medium-duty pad for everyday general-purpose cleaning jobs. The convenient size eliminates the need to cut or fold the pad. Typical applications include kitchen equipment, walls, ceilings, floors, desks and stairways.
Scotch-Brite PROFESSIONAL General Purpose Scrub Pad, 3 x 4.5, Green, 40 Pads/BX, 2 Boxes/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 3 in |
| Size | 3" x 4 1/2" |
| Size (W x L) | 3 x 4-1/2 |
Product Details
| Type | Scrubbing Pad |
| Material | Resin, Fiber, Mineral |
| Package Quantity | 80 |
| Color | Green |
| Brand | 3M Scotch-Brite |