Model # :WBB2158868
MPN #: GJO27000
Threaded Scrubbing Pad Holder , Gray, 1 Holder
Write a Review
|
Questions & Answers (0)
Product Description
Pad holder features an ergonomic grip to enhance your cleaning performance. Lightweight design reduces fatigue to allow more efficient use. Built-in teeth on the base allow quick, easy pad replacement. Hand scrubber is designed for use with 4-1/2" x 10" Genuine Joe cleaning pads (sold separately).
PRICE
$5.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 3-1/9 in |
| Weight | 0.3 lbs |
| Thickness | 1/12 in |
Product Details
| Type | Scrubbing Pad Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | GJO27000 |