DAP® Premium Polyurethane Construction Sealant - 10.1 oz., Black - 7079818816 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
DAP® Premium Polyurethane Construction Sealant - 10.1 oz., Black - 7079818816
A one-part, moisture-curing, non-sag elastomeric commercial-grade sealant. It is specifically formulated to provide a long-lasting, durable seal when filling exterior gaps, joints and cracks. This high-performance sealant offers superior adhesion to most substrates and remains flexible to withstand up to ±35% joint movement when installed into a properly prepared joint. Exceptional cut and tear resistance. Handles foot and vehicle traffic. Paintable. Indoor/Outdoor use. Meets or exceeds ASTM C920, Type S, Grade NS, Class 35. Use T, NT, O, M, I. CAN/CGSB 19.13-M87 and Federal Specification TT-S-00230C, Type II, Class A.
A one-part, moisture-curing, non-sag elastomeric commercial-grade sealant. It is specifically formulated to provide a long-lasting, durable seal when filling exterior gaps, joints and cracks. This high-performance sealant offers superior adhesion to most substrates and remains flexible to withstand up to ±35% joint movement when installed into a properly prepared joint. Exceptional cut and tear resistance. Handles foot and vehicle traffic. Paintable. Indoor/Outdoor use. Meets or exceeds ASTM C920, Type S, Grade NS, Class 35. Use T, NT, O, M, I. CAN/CGSB 19.13-M87 and Federal Specification TT-S-00230C, Type II, Class A.
PRICE
$126.00 Sold in packages of 12 / $10.50 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz |
Product Details
| Manufacturers Part Number | 7079818816 |
| Description | Premium Polyurethane Construction Sealant |
| Color | Black |
| Brand | DAP Products |