Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131781

MPN #: 7100197991

3M™ 551 Polyurethane Adhesive Sealant, 600 ml Capacity, White - Pkg Qty 12

Product Description
3M™ Polyurethane Adhesive Sealant 551 is a white, one component, medium strength polyurethane adhesive sealant that is designed for sealing and bonding of many applications that include marine and specialty vehicle markets. Our moisture curing adhesive sealant forms a permanent elastic bond on a wide variety of materials including plastics, metals, fiberglass, and wood
Features:
  • Long open time for positioning parts
  • Broader adhesion to a variety of substrates, with less need for primers
  • Advanced chemistries resist cracking, yellowing, chalking and UV degradation
  • Lasting sealant provides excellent color stability.
Recommended Applications
  • Cosmetic skinning on boats, buses, trailers
  • Bonding high-performance applications, such as marine windshields
  • Waterproofing joints without primers in concrete, glass, marble, granite and brick
  • Bonding and waterproofing modular building panels or bathroom units.


PRICE
$285.00  Sold in packages of 12 / $23.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size600 ml

Product Details

TypeAdhesive
MaterialPolyurethane
Package Quantity12
ColorWhite
Series551
Manufacturers Part Number7100197991
Brand3M