3M™ 55200 Pad Backing-Clear-Machined, 70 x 198 mm Os, 1 Pkg Qty
Write a Review
Questions & Answers (0)
Replacement parts for 3M(™) Random Orbital Sanders. See Owners Manual for Parts List and tool schematic.
Specifications
Weights & Dimensions
| Size | 70 x 198 mm |
Product Details
| Manufacturers Part Number | 55200 |
| Package Quantity | 1 |
| Description | Pad Backing |
| Brand | 3M |
Related Products
3M™ Cross Pad 341D 1-1/2" x 1-1/2" x 1/2" Aluminum Oxide 60 Grit 3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs. The X-weight cloth backing of 3M™ Cross Pad 341D supports both grinding and polishing applications. It has a closed coat of aluminum oxide abrasive secured with a ...
Our defib pads consist of an electroconductive gel supported by a porous-woven fabric. The pads are safe and fast handling. Their orange color makes them easy to see and they provide a highly conductive coupling medium.These self-contained pads eliminate 'gel bridging', which can cause severe skin trauma or burns. There is no gel to clean off the paddles, no residue left on the patient and no pitting or corosion of the paddles. 3M™ Defib-Pads have a success rate equivalent to lowest resistivity gels. Faster to apply than gels or creams in an emergency situation, 3M™ Defib-Pads ...
The Scotch-Brite™ Heavy Duty Hand Pad 7440 is our most aggressive and durable hand pad. Its super dense construction makes it an excellent choice for your heaviest cleaning, deburring, and finishing applications. Removes the Most Stubborn Contaminants and Coatings and Leaves a Uniform Finish When you have a demanding surface to restore and the Scotch-Brite™ maroon pad isn't quite up to the challenge, it's time to turn to the heavyweight champion of hand-held cleaning pads, our Scotch-Brite™ Heavy Duty Hand Pad 7440. This super strong pad cuts through contaminants and ...
3M™ Cross Pad 341D 1" x 1" x 3/8" Aluminum Oxide 80 Grit 3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs. The X-weight cloth backing of 3M™ Cross Pad 341D supports both grinding and polishing applications. It has a closed coat of aluminum oxide abrasive secured with a heat-resistant ...
3M™ Cross Pad 341D 3" x 3" x 1" Aluminum Oxide 80 Grit 3M™ Cross Pad 341D is used for close tolerance polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the diameter of the workpiece, making this a versatile accessory for your inside diameter finishing jobs. The X-weight cloth backing of 3M™ Cross Pad 341D supports both grinding and polishing applications. It has a closed coat of aluminum oxide abrasive secured with a heat-resistant ...