3M™ Scotch-Brite™ 7448 PRO Hand Pad 6" x 9" Silicon Carbide ULF Grit-20 Pads
Write a Review
|
Questions & Answers (0)
Product Description
We developed Scotch-Brite™ 7448 PRO Hand Pad to combine durability for long life, flexibility for reaching tight areas, and to be used in place of steel wool for conditioning metal surfaces and paint prep in less time than conventional non-woven abrasive products. The tightly graded abrasive particles in our new pad provide a consistent, uniform scratch throughout life of the hand pad.
Unlike fine steel wool, Scotch-Brite PRO pads will never shred during use, rust after use, or leave fine metal splinters. The durable open-web construction is load resistant, offers long life and consistent abrasive action for cleaning, finishing, and buffing with no need to adjust, turnover, or continue the same project with a new pad. The pad gets into corners and works detailed surfaces without altering the dimensions of the base material. Designed to run cleaner and longer than steel wool, this versatile pad is a useful item for any workshop. You can use the Scotch-Brite 7448 PRO Hand Pad right out of the box by hand, paired with a hand pad block, or run on an in-line sander for faster completion on larger areas. We filled this grey pad with silicon carbide abrasive mineral, a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. The Scotch-Brite PRO Advantage Scotch-Brite™ PRO is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Breakthrough fiber coating technology allows Scotch-Brite™ PRO abrasive products to cut faster and produce a more consistent scratch than competitive Non-woven abrasive products, reducing the time and effort it takes to finish parts. Combining abrasives with the fibers gives you an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Surface Conditioning.
Industries Include Marine.
Unlike fine steel wool, Scotch-Brite PRO pads will never shred during use, rust after use, or leave fine metal splinters. The durable open-web construction is load resistant, offers long life and consistent abrasive action for cleaning, finishing, and buffing with no need to adjust, turnover, or continue the same project with a new pad. The pad gets into corners and works detailed surfaces without altering the dimensions of the base material. Designed to run cleaner and longer than steel wool, this versatile pad is a useful item for any workshop. You can use the Scotch-Brite 7448 PRO Hand Pad right out of the box by hand, paired with a hand pad block, or run on an in-line sander for faster completion on larger areas. We filled this grey pad with silicon carbide abrasive mineral, a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. The Scotch-Brite PRO Advantage Scotch-Brite™ PRO is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Breakthrough fiber coating technology allows Scotch-Brite™ PRO abrasive products to cut faster and produce a more consistent scratch than competitive Non-woven abrasive products, reducing the time and effort it takes to finish parts. Combining abrasives with the fibers gives you an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers.
Applications are Surface Conditioning.
Industries Include Marine.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
Product Details
| Package Quantity | 20 |
| Color | Gray |
| Series | HP-HP |
| Manufacturers Part Number | 7100023340 |
| Grade | Ultra Fine |
| Abrasive Material | Silicon Carbide |
| Brand | Scotch-Brite |