Screw Machine Drills

Screw Machine Drills - Fractional Sizes
| Compare | Image | Direction of Rotation | Drill Point Angle | Finish | Length | Material | Metric Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Left Hand | 118 Degrees | Black Oxide | 2-1/8 in | HSS | - | WBB777797 | $4.78 |
Related Products
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiN (Titanium nitride) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
General purpose geometry for drilling in a wide range of operating conditions and materials. 118° radial point. Manufactured from premium high-speed steel. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Extra rigidity is ideal for portable drilling. TiN (Titanium Nitride) coating adds lubricity and hardness, which enhances chip flow, finish hole quality and drill life. For drilling in alloy steel, carbon steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
General purpose geometry for drilling in a wide range of materials and conditions. Taper length provides longer overall length and flute length for deeper drilling. Peck cycles may be appropriate for deep hole drilling. Manufactured from premium high-speed steel. 118° radial point. Black oxide finish provides increased wear resistance and added lubricity. For drilling in carbon steel, alloy steel and cast iron. Made In USA. 30 Day Warranty.
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron.

