- The 560 series offers premium industrial strength for your heaviest loads
- Lock-in Lock-out drawers for security and safety
- Drawer capacity slides rated to 400 lbs
- Drawer dividers make each drawer custom configuration
- 6" casters with a 800 lbs load capacity each
- Heavy duty locks with tubular keys
Proto® 560S Workstation W/ 10 Drawers, 45"W x 21-3/8"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,355.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Depth | 21-3/8 in |
| Height | 42 in |
| Weight | 400 lbs |
Product Details
| Capacity | 24457 |
| Material | Steel |
| Color | Black |
| Series | 560S |
| Manufacturers Part Number | J564542-10BK |
| Drawer Capacity | 400 |
| Number of Drawers | 10 |
| Brand | Proto |