Vikan 56609 Dustpan, Black
Write a Review
|
Questions & Answers (0)
Product Description
This hygienic dustpan has a sharp edge so food particles are efficiently brushed into it. The neck joint is very robust and can withstand strong downward pressure.
PRICE
$22.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-13/64 in |
| Depth | 11-13/32 in |
| Height | 3-1/2 in |
| Weight | 0.7 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Color | Black |
| Manufacturers Part Number | 56609 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |