Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB641897

Global Industrial™ 12" Dust Pan, Powder Coated Metal, Black

Product Description
✓ Durable steel construction withstands heavy daily use
✓ Ribbed structure provides extra support to avoid warping
✓ 5-1/2" handle with convenient hanging hole for easy storage

The Global Industrial™ 12" Dust Pan is a reliable solution for picking up dust, dirt, and debris from floors and worksurfaces. Constructed from heavy-duty steel with a durable powder coat finish, this handheld dust pan features a ribbed structure to prevent warping and a hanging hole on the handle for convenient storage. Ideal for maintenance staff and custodians, it helps keep environments clean, safe, and professional.

  • Package quantity: 6
  • Ideal for small cleaning jobs
  • Pairs with the Global Industrial™ 13" Counter Brush, model 641898 (sold separately)
  • PRICE
    $9.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length13-3/4
    Width12 in
    Height13-3/4 in

    Product Details

    TypeHandheld/No Lid
    MaterialMetal
    Package Quantity1
    ColorBlack
    Manufacturers Part Number641897
    BrandGlobal Industrial