Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169014

MPN #: JT9-5782722

JET® Replacement Carbon Blade For J-8201, 14R, 93-1/2"L x 3/8"W x .025" Thick

Product Description

Carbon steel blade. Always replace worn or chipped blades to ensure the best and safest performance of your saw. Enhance shop operations and versatility with a wide range of quality replacement parts, upgrades and accessories from JET®. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment.

Features:
  • Carbon steel
  • 14 TPI raker
  • Replacement Blade for JET® 14" Vertical Saw- 3/8" x .025" x 93-1/2"


PRICE
$73.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length93-1/2 in
Width3/8 in
Blade Thickness0.025 in
Blade Width3/8 in

Product Details

Tooth SetRound
Trade NameJET
Blade MaterialBi-Metal
TPI14
Country of OriginTaiwan
MaterialBi-Metal
Manufacturers Part NumberJT9-5782722
Back TypeRound
BrandJET