Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503592

MPN #: JT9-414470

Jet JT9-414470 VBS-3612 36 Vertical Bandsaw, 230/460V, 3-Phase

Product Description

The line of JET Vertical Bandsaws offers machine and fabrication professionals all the power and precision in a package that meets their individual specifications. An exclusive gear box design permits variety of cutting applications. Features you've come to expect, backed by the industry-leading JET Two Year Warranty

Features:
  • Heavy-duty bandsaw can handle large production pieces on its extra large, twin table work surface
  • Three wheel system for cutting wide pieces
  • Solid, weighted base
  • Two-speed transmission and variable speed allow for wide range of blade speeds
  • Blade welder, grinder and cutter
  • Workpiece guide
  • Worklamp
  • Chip blower
  • 1/4 x 14/18VT Bi-metal blade
  • Blade and tire cleaning brush
  • Rip fence
  • Twin worktables


PRICE
$19,999.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)23-5/8 x 27-1/2, 17-3/4 x 27-1/2 in
Blade Length197 in
Blade Width1/8 - 1 in
Cutting Capacity36IN in
Table Height40 in
Throat Capacity36 in

Product Details

TypeManual
Table Tilt10 L, 45 R °
StyleVertical
Motor Voltage230 / 460V V
Voltage230 / 460 V
Phase3
Manufacturers Part NumberJT9-414470
Prewired230V
Motor Horsepower3 HP
Blade SpeedsLow: 50 - 410, High: 550 - 5,000 rpm
BrandJET

Warranty

Warranty2 yr