Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503590

MPN #: JT9-414467

Jet JT9-414467 J-9225 7 X 8-3/4 Zip Miter Horizontal Bandsaw, 230V, 3-Phase

Product Description

JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results.

Features:
  • Adjustable hydraulic feed system
  • Eccentric shaft, ball bearings
  • Heavy duty cast iron saw head and sturdy base
  • Mitering capability to 60°
  • Convenient control panel
  • Complete coolant system
  • Hydraulic blade tension gauge
  • Adjustable material stop
  • Bi-Metal bandsaw blade
  • Overload protection
  • Quick Release Vise


PRICE
$5,699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bed Height38-7/16 in
Round at 45°6-1/4 in
Blade Wheel Diameter11-5/8 in
Blade Length96-1/2 in
Cutting Capacity7 x 8-3/4IN in
Rectangle at 90°8-3/4 X 7 in
Round at 90°8-3/4 in

Product Details

TypeManual
Amperage20 A
StyleHorizontal
Motor Voltage230V V
Voltage230 V
Phase3
Manufacturers Part NumberJT9-414467
Motor Horsepower1 HP
Vise Swivels60
Blade Speeds157, 314 rpm
BrandJET

Warranty

Warranty2 yr