Features:
- 16" x 15" x 19-1/2" Overall
- 6" Deep Bowl
- P-Trap & Rear Overflow
- Splash Mount Gooseneck Faucet
- 1-1/2" Drain
- Weight 26 lbs.
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 17-1/4 in |
| Height | 13 in |
| Weight | 26 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 7-3/4 in |
| Basin Length | 14 in |
| Basin Width | 10 in |
| Gauge | 20 ga |
Product Details
| Flow Rate | 0.5 gal/min |
| Type | Hand Sink |
| Color | Silver |
| Number of Stations | 1 |
| Mounting Location | Wall |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | HS-4 |
| Faucet Holes | 2 |
| Handle Style | Wrist Blade |
| Brand | Krowne |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |