Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230984

MPN #: 6054

Sani-Lav® Wall Mount Sink with 4" OC Holes Only, 18 Gauge

Product Description
Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electropolished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning.

Quick Specs
  • Outside Dimensions 16" x 15-1/2" x 13" High
  • Inside Bowl Size 14" x 11" x 5" Deep
  • Back Splash Height 8"
  • Faucet Mounting Center 4"
  • Faucet Mounting Holes 7/8" Dia
  • Drain Opening 2"
  • Finish Electropolished
  • Strainer 1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket 1/4" Dia. Mounting Holes"
Includes:
  • (1) Wall Hung Sink – Model 6054
  • (1) Wall Mounting Bracket – Model 1040
  • (1) Strainer Assembly with Basket – Model 1010


PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width15-1/2 in
Height13 in
Weight11.4 lbs
Basin Depth5 in
Backsplash Height8 in
Basin Length14 in
Basin Width11 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number6054
Faucet Holes2
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo