Brady® Slow Moving Vehicle Sign Reflective Steel, 16"W x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
Improve overall safety by placing slow moving vehicle signs on all vehicles moving 25 mph or less. Slow moving vehicle signs are produced in bright reflective orange with a red border. Helps prevent accidents by alerting other drivers to slow vehicles. For use on vehicles moving 25 mph or less. 2 mounting holes located on the back of the sign are not visible from the front of the sign (hardware not included). Slow Moving Vehicle Sign.
PRICE
$22.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 14 in |
| Size | 14" x 16" |
| Thickness | 1 |
Product Details
| Type | Signs |
| Sign Legend | Slow Moving Vehicle |
| Color | Orange/Red |
| Material | Steel |
| Legend Heading | Caution |
| Manufacturers Part Number | 57894 |
| Reflective Type | Reflective |
| Shape | Triangle |
| Brand | Brady |