This OEM part is used on Jet and Powermatic Drill Presses to assist in raising and lowering the drill press table. It is controlled by a hand crank on the side of the drill press column clamp. To make sure you do not damage the rack, always loosen the the clamp before moving the table. For Use With: Jet PM2800 (1792800) TEFC 1HP 115/230V Drill Press PM2800 (1792800) TEFC 1HP 115/230V Drill Press 2800 18-inch Variable Speed Drill Press 2800 18-inch Variable Speed Drill Press JDP-17FSE (354171) Drill Press JDP-17FSE (354171) Drill Press JDP-17MF (354169) 17 in. Drill Press JDP-17MF (354169) ...
Vertical Plate Clamp with Chain Lifting Attachment 4000 Lb. Capacity Made of steel for long lasting durability. Easily lift plate material straight up in vertical positions. Lifting eye and chain provide greater versatility. Meets ASME B30.20 specifications. Color finish isBlue. Capacity is4,000 lbs. Max plate thickness is1". Throat depth is3". Bail opening is3-3/4". Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).