For Use With:
- Jet 511 Vertical Panel Saw with 4 in. Dust Port
Product Details
| Manufacturers Part Number | JT9-3064716 |
| Type | Bracket Stop Clamp |
| For Use With | Saws |
| Brand | JET |
For Use With: Jet J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw ...
This is an OEM part sourced directly from the manufacturer. The locking handle is found on Powermatic feeders. This part is made of high-quality plastic, with an attached metal bolt, and is used to lock the motor clamp in place. No tools are required when replacing this item. Simply remove the old part and thread the new one into place. This part is sold individually. For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph ...
For Use With: Jet DC-1100A (708639) Dust Collector DC-1100RC (708626RC) Dust Collector DC-1200A (708634) Dust Collector With Filter Bag DC-1200CRC (708635RC) Dust Collector With Canister DC-1200A (708635) Dust Collector With Filter Bag DC-1200C (708634C) Dust Collector With Canister DC-1100BK Dust Collector DC-1100CK Dust Collector DC-1100MK Dust Collector DC-1100VX Series Dust Collector DC-100VX-BK (708657K) Dust Collector DC-1200 Series Dust Collector DC-1200VX Series Dust Collector
This OEM part is used on Jet and Powermatic Drill Presses to assist in raising and lowering the drill press table. It is controlled by a hand crank on the side of the drill press column clamp. To make sure you do not damage the rack, always loosen the the clamp before moving the table. For Use With: Jet PM2800 (1792800) TEFC 1HP 115/230V Drill Press PM2800 (1792800) TEFC 1HP 115/230V Drill Press 2800 18-inch Variable Speed Drill Press 2800 18-inch Variable Speed Drill Press JDP-17FSE (354171) Drill Press JDP-17FSE (354171) Drill Press JDP-17MF (354169) 17 in. Drill Press JDP-17MF (354169) ...
The Jet JWL-1440VS: 14" X 40" Variable Speed Benchtop Wood Lathe in Woodworking, Lathes Do you want a lathe that's as versatile as your turning? The 1440 lathe from JET can be tailored to accomplish a wide range of projects. With a sliding and pivoting headstock, variable speed, and many other great features this lathe meets the needs of woodturners. Experience the 1440 lathe and see how Versatility Takes Shape. Sliding headstock pivots 360 degrees with 7 positive locking positions at 0, 30, 60, 90, 120, 180, and 270 degrees for maximum variability and optimal user comfort Variable speed ...