Vertical Plate Clamp with Chain Lifting Attachment 4000 Lb. Capacity Made of steel for long lasting durability. Easily lift plate material straight up in vertical positions. Lifting eye and chain provide greater versatility. Meets ASME B30.20 specifications. Color finish isBlue. Capacity is4,000 lbs. Max plate thickness is1". Throat depth is3". Bail opening is3-3/4". Note: Not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 RC (300 HB).
Vertical Plate Clamp with Chain Lifting Attachment CPC-40 4000 Lb. Cap.
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 23 lbs |
| Throat Depth | 3 in |
| Max Plate Thickness | 1 in |
| Bail Opening | 3.75 in |
Product Details
| Assembly Required | No |
| Type | Plate Clamp |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | CPC-40 |
| Brand | Vestil |
Related Products
For vertical lifting, transporting and turning of all steel plates with a hardness of max. 55 HRC. Please ask for special specifications. Features: Equipped with an extra hardened pivot and cam Cam is colored green for easy identification Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered Clamp is locked in closed as well as open position Lightweight design for easy handling Tough quality heavy duty welded shell body 7.5 TSEU-H Hard Vertical Plate Lifting Clamp with 0-2.16 inch jaw opening & 16500 lbs ...
For vertical lifting, handling and transporting of Holland Profile (HP) shipbuilding structures from all positions. Features: With articulated lifting shackle for universal lifting flexibility at various angles The articulated lifting shackle guarantees a pressure grip in every position, even when side loading up to 90 degrees . Note a lower load capacity when lifting in an angle higher than 45 degrees . Please check the WLL reduction below Standard with 2 pivots for extra powerful clamping force Always equipped with a safety mechanism, ensuring the clamp does not slip when lifting force ...
For vertical lifting, transporting and turning of all steel plates and structures from all positions Features: Min . WLL is 10% of max . WLL note: the plate surface of the material must have a hardness level of max. HrC 37/345 Hb With articulated lifting shackle for universal lifting flexibility at various angles The articulated lifting shackle guarantees a pressure grip in every position, even when side loading up to 90 degrees . Note a lower load capacity when lifting in an angle higher than 45 degrees . Please check the WLL reduction below Longer plates can be lifted without the ...
Locking plate clamp safely lifts plate and sheet material in the vertical position. Clamp features a spring-loaded locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Forged steel head and gear with hardened carbon steel serrated jaws for long life. Durable powder coat finish. Meets ASME B30.20 specifications. Note: Not designed to use on stainless steel or aluminum plates. For use only with materials with a surface ...
The PCK-SL Locking Screw Clamp is a versatile multi-purpose lifting, turning, pulling clamp capable of lift and turn operations from the horizontal through 180 degrees arc. The clamp can also be used for the assembling of steel plates, structural members and welded sections. The clamp is generally used in pairs for the purpose of drawing two plates or members together or to a pre-determined position adjacent to each other. The adjusting screw is used to accommodate various thicknesses of material and to facilitate the attachment of the clamp to the member being worked on. Made In The USA.