Flextur 3/4" Locator Pins with 16mm Holes, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 3/4" Locator Pins, 16mm pin size. Use on Flextur Welding Tables. Reduce set-up times and increase accuracy. 4 Locator Pins per pack that includes a pin holder for onboard Flextur metal pegboard / tool board panels. American Made in Dalton, Ohio U.S.A.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 |
| Width | 3/4 in |
| Height | 2-3/4 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 4 |
| Manufacturers Part Number | 78908520 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |