Flextur Packing Station Tool Holder, 5-1/4"L x 3"W x 5-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Flextur Packing Station Tool Holder is the ideal solution for keeping tape guns organized, accessible, and ready for use. Designed for ergonomic efficiency, it fits most tape guns and integrates seamlessly with Flextur's steel pegboard and tool board systems. You can easily move or reposition the holder to match your workflow, helping reduce wasted motion and improve productivity. American Made in Dalton, Ohio U.S.A.
PRICE
$44.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
| Width | 3 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 73528912 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |