Flextur 5/8" Welding Clamp Pin, 2"L x 3/4"W x 2"H, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 5/8" Clamp Pin with 16mm pin. Use with Flextur Welding Tables and Fixture Blocks, Turn Tables, and Angle Brackets to hold them firmly in place anywhere on your welding table. American Made in Dalton, Ohio U.S.A.
PRICE
$479.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 3/4 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 4 |
| Manufacturers Part Number | 78908140 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |