Flextur Cobot Power Supply Cart, 48"L x 28"W x 42"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Cobot Power Supply Cart is built to securely house your Cobot CPU, welding power supply, wire feeder (vertical or horizontal), and gas bottle. Its rugged, mobile design makes it an ideal companion to the Flextur Cobot Pedestal or any Cobot setup within a larger machine or fixture. Designed for versatility, it adapts to most Cobot power supplies and welders (sold separately) while ensuring safe gas storage. A cost-effective solution for those integrating Cobots, this American-made cart is built for durability and efficiency. Patent pending. American Made in Dalton, Ohio, U.S.A.
PRICE
$1,175.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 28 in |
| Height | 42 in |
| Weight | 125 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 71500116 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |