Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233089

MPN #: 79058120

Flextur™ 85 Piece Workbench Accessory Kit

Product Description
Flextur™ 85-Piece Workbench Accessory Kit for Flextur™ 14-gauge metal pegboard / tool board panels. This extensive 85-Piece Workbench Accessory Kit has all of the accessories you'll need to more efficiently use your Flextur™ Workbench. This extremely capable kit will have you covered no matter what you are trying to organize or accomplish. Recommended for the 96"W x 32"D x 35"H Flextur™ Workbench equipped with a Flextur™ 96" x 36" Workbench Tool Board Kit. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A.

This Kit Includes:
  • 1" Standard Hook (10pk)
  • 3" Standard Hook (10pk)
  • 3" Industrial Hook (10pk)
  • 6" Industrial Hook (10pk)
  • 4" Tool Cradle Hook (10pk)
  • 2.75" Spray Can Holder (4pk)
  • 3.25" Spray Can Holder (2pk)
  • 3" x 5" Bin (4pk)
  • 4" x 8" Bin (4pk)
  • 7" x 10" Bin (2pk)
  • 10" x 12" Bin (2pk)
  • 30" x 10" Shelf (2pk)
  • 9" x 11" x 2" Inbox Tray (4pk)
  • 9" x 11" x 6" Tray (2pk)
  • Magnetic Cup Holder
  • 12" Magnetic Strip
  • Pen Holder
  • Screw Driver Rack
  • 4.6" x 9.5" Towel Dispenser
  • 3/8" Socket Holder
  • 1/2" Socket Holder
  • 6 Outlet Power Strip
  • 22" Swing Arm


PRICE
$1,949.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight97 lbs

Product Details

Manufacturers Part Number79058120
Package Quantity1
BrandFlextur

Warranty

Warranty1 yr