Dynabrade 5" DynaLocke Dual Action Sander, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Dynabrade 58430 5" Dia. DynaLocke Dual-Action Sander, Non-Vacuum, .45HP, 12,000 RPM
12,000 RPM DynaLocke is truly two-tools-in-one, easily changing from a rotary Disc Sander to Random Orbital Sander with the flip of a switch. Ideal for metal applications; great on composite materials. Excellent for automotive work, such as paint stripping and blending. Also utilized for leveling glue seams on Corian and other solid surfaces. Switch is recessed within tool grip to prevent accidental engaging.
12,000 RPM DynaLocke is truly two-tools-in-one, easily changing from a rotary Disc Sander to Random Orbital Sander with the flip of a switch. Ideal for metal applications; great on composite materials. Excellent for automotive work, such as paint stripping and blending. Also utilized for leveling glue seams on Corian and other solid surfaces. Switch is recessed within tool grip to prevent accidental engaging.
PRICE
$589.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/16 in |
| Width | 5 in |
| Height | 5-1/8 in |
| Weight | 3 lbs |
| Pad Size | 5 in |
| Hose Size Inside Diameter | 1/4 |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| CFM | 3.3 CFM |
| Horsepower | 0.45 HP |
| Color | Teal |
| Series | DynaLocke |
| Power Type | Pneumatic |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Pressure | 90 PSIG psi |
| Material | Composite |
| Description | DynaLocke Dual Action Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 58430 |
| Exhaust | Rear |
| Brand | Dynabrade |
Warranty
| Warranty | Lifetime |