Fork lift, 59" lift, with 8" sideshift; slope tires, counterweight required
METEC 59" Fork Lift with 8" Sideshift For S75/S100/S130, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,099.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 70 in |
| Height | 65 in |
| Weight | 3500 lbs |
Product Details
| Type | Fork Lift |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | FKL-059-01 |
| For Use With | S75, S100, S130 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |