- 88" flail mower with hammer blades S series (with 12" side shift), turf tires, and counterweight required!
- Standard Features: Heavy duty belt driven transmission
- Height adjustment roller
- Reversible "A" frame
- Clockwise rotor rotation
- Cast iron rotor supports
- Hydraulic offset cylinder
METEC 88" Flail Mower with Hammer Blades For S75/S100/S130 Series, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18,499.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 88 in |
| Width | 97 in |
| Height | 33 in |
| Weight | 1485 lbs |
Product Details
| Type | Flail Mower |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | MFL-088-03 |
| For Use With | S75, S100, S130 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |