- 53" ribbon blower can effortlessly throw snow to great heights, whether you're dealing with heavy wet snow or ice
- The ribbon blower can also be customized with various chute options, including an extended chute and a telescopic chute
- HQWRS cutting edges, HQWRS skid shoes, Wear resistant exchangeable plate insert in the impeller housing, Flat face coupling
- Fits Holder C70 Tractor
- PTO center driven, 29.5" auger Ø
METEC 53" Snow Blower with Double Flap Chute For C992/S75/S100, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41,999.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 53 in |
| Height | 82-1/4 in |
| Weight | 1044 lbs |
Product Details
| Type | Snow Blower |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | BCD-053-01 |
| For Use With | C992, S75, S100 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |