Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METEC

Model # :WBB3194043

MPN #: WAR-161-01

METEC Hydraulic Watering Arm, 161" Holder Controls For C75/S75, Silver

Product Description
Hydraulic Watering Arm. Reach new heights with this hydraulic watering arm. Easily water flower beds, hanging baskets, trees and more. This watering arm's ability to extend and articulate allows it to avoid and move around most obstacles such as park benches, guard rails, garbage cans, etc. 161" Holder controls, including the pump. (flow divider 1, reg. water tank required) - C and S-series.

Standard features:
  • Flat sealing couplings
  • Electrical angling of the spraying head
  • Standard holder joystick controls.


PRICE
$16,999.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width28 in
Height161 in
Weight220 lbs

Product Details

TypeHydraulic Watering Arm
Package Quantity1
ColorSilver
Manufacturers Part NumberWAR-161-01
For Use WithC75, S75
BrandMETEC

Warranty

Warranty1 yr