Sani-Lav® 608A Wall Mount Sink With AC Powered Sensor
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 608A Wall Mount Sink With AC Powered Sensor
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) AC Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 608A-0.5, Global Item # B2159023
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) AC Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 608A-0.5, Global Item # B2159023
PRICE
$1,565.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 19.5 in |
| Weight | 26 lbs |
| Basin Depth | 6 in |
| Backsplash Height | 9 in |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 GPM gal/min |
| Type | Wall Mount |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 608A |
| Faucet Holes | 1 |
| Handle Style | Electronic Sensor |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |