Sani-Lav® ES2-505L Wall Mount Sink With AC Powered Sensor
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV ES2-505L Wall Mount Sink With AC Powered Sensor
Hands-Free operation. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) AC Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
Hands-Free operation. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) AC Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
PRICE
$1,639.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Height | 21 in |
| Weight | 28 lbs |
| Basin Depth | 7 in |
| Backsplash Height | 9-1/2 in |
| Drain Opening | 2 in |
Product Details
| Flow Rate | 2 GPM gal/min |
| Type | Wall Mount |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | ES2-505L |
| Faucet Holes | 1 |
| Handle Style | Electronic Sensor |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |