SANI-LAV 5A2B-0.5 2-Person ADA Compliant Wall Mount Wash Station, Battery Sensors, Low-Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5A2B-0.5 Model 5A2B With Flow Rate Of 0.5 GPM
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (2) Battery Powered Sensor Faucet Assembly, (2) Mixing Check Valve, (1) Strainer Assembly with Basket, Wall Mounting Brackets. ADA Compliant
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (2) Battery Powered Sensor Faucet Assembly, (2) Mixing Check Valve, (1) Strainer Assembly with Basket, Wall Mounting Brackets. ADA Compliant
PRICE
$3,395.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 21 in |
| Weight | 62 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5A2B-0.5 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |