SANI-LAV 5A3A 3-Person ADA Compliant Wall Mount Wash Station With AC Sensor Faucets
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5A3A 3-Person ADA Wall Mount Wash Station With AC Powered Sensors
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (3) AC Powered Sensor Faucet Assembly, (3) Mixing Check Valve, (1) Strainer Assembly with Basket, Wall Mounting Brackets. ADA Compliant
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A3A-0.5, Global Item # B2158954
Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (3) AC Powered Sensor Faucet Assembly, (3) Mixing Check Valve, (1) Strainer Assembly with Basket, Wall Mounting Brackets. ADA Compliant
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A3A-0.5, Global Item # B2158954
PRICE
$4,559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 69 in |
| Width | 21 in |
| Weight | 80 lbs |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 2 gal/min |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5A3A |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |