SANI-LAV 5A2F 2-Person ADA Compliant Wall Mount Wash Station With Faucets
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5A2F 2-Person ADA Wall Mount Wash Station With Faucets
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (2) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall Mounting Brackets, (1) Strainer Assembly with Basket. ADA Compliant
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A2F-0.5, Global Item # B2158950
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (2) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall Mounting Brackets, (1) Strainer Assembly with Basket. ADA Compliant
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 5A2F-0.5, Global Item # B2158950
PRICE
$2,279.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 21 in |
| Height | 15 in |
| Weight | 61 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 10 in |
| Basin Length | 45 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Wash Station |
| Color | Silver |
| Number of Stations | 2 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5A2F |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |
| NSF Certified | Yes |