Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231096

MPN #: 5A38

Sani-Lav® Wall Mount Wash Station with 8" On Center Faucet, 3 Person, 16 Gauge

Product Description
Certified NSF/ANSI Standard 2 Food Equipment. Constructed from welded #16 gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish.

Includes:
  • (1) Three-Person wall mount wash station – Model 5A38
  • (1) Strainer assembly with basket – Model 1010
  • (2) Wall-mounting brackets – Model 1044
  • (2) Support brackets

Quick Specs:
  • Outside Dimensions 68" x 20" x 16" High
  • Inside Bowl Size 65" x 16-1/2" x 5" Deep
  • Back Splash Height 10"
  • Strainer 1-1/2" dia. slip-joint connection
  • Drain Opening 2"
  • Wall Mounting Bracket 1/4" dia. mounting holes


PRICE
$2,409.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68 in
Width20 in
Height16 in
Weight59.8 lbs
Basin Depth5 in
Backsplash Height10 in
Basin Length65 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWall Mount Wash Station
ColorSilver
Number of Stations3
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number5A38
Faucet Holes3
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes