x

Take 15% off your entire order!

Offer applied at checkout

5C Front Hand Wheel Quickie Collet Chuck - D1-6 Mount - 9" Dia. - Pratt Burnerd PB23-D6

5C Front Hand Wheel Quickie Collet Chuck - D1-6 Mount - 9" Dia. - Pratt Burnerd PB23-D6

Item #: WBB2229701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • A1-4
  • D1-4
  • D1-6
  • D1-8
  • D1-3
  • A1-5
  • A1-8
  • D1-5
  • D1-11
  • A1-6
  • A1-11

D1-6

Price: $1,323.00

$220.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

5C Front Hand Wheel Quickie Collet Chuck - D1-6 Mount - 9" Dia. - Pratt Burnerd PB23-D6

Features:
  • Fast and easy, front hand wheel operation
  • Reduces operator fatigue
  • Quick Change over Chuck to Collet Chuck - No linkages or drawtubes
  • For 5C collets
  • One year warranty
  • Accurate-Maximum cone TIR .0005"
  • Flat Back and 4 degree taper
  • Hand wheel teeth nitrided for longer life
  • Body nickel plated for corrosion resistance


  • DESCRIPTION Front Hand Wheel Speed Collet Chuck
  • BRAND Pratt Burnerd
  • TYPE 5C Collet Chuck
  • MOUNT D1-6
  • STYLE Manual
  • ROUND CAP. 1.06"
  • SERIES Quickie
  • NUMBER OF PIECES 1
  • MAX RPM 2000
  • CHUCK DIAMETER 9"
  • THROUGH HOLE 1.06"
  • MANUFACTURERS PART NUMBER PB23-D6
  • MANUFACTURER'S WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5C Front Hand Wheel Quickie Collet Chuck - D1-6 Mount - 9" Dia. - Pratt Burnerd PB23-D6

5C Front Hand Wheel Quickie Collet Chuck - D1-6 Mount - 9" Dia. - Pratt Burnerd PB23-D6

Item #: WBB2229701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant