Nearly Natural 5' Dogwood Silk Tree
|
Questions & Answers (0)
Product Description
Bring the enchantment of the wonderful dogwood flower into your home. Our 5' Dogwood Silk Tree starts with one center trunk that branches into a maze of 285 flowers surrounded by 1,140 leaves. It comes professionally arranged in a black plastic pot topped with moss.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 32 in |
| Height | 60 in |
| Pot Size | 6-1/2"W x 5-1/2"H |
| Plant Height | 60 in |
Product Details
| Type | Silk Trees |
| Color | White |
| Tree Style | Dogwood |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 5' Dogwood Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5019 |
| Purpose | Floor |
| Brand | Nearly Natural |