Nearly Natural 5' Croton Silk Tree
Write a Review
|
Questions & Answers (0)
Product Description
Just one glance at this breathtaking croton silk tree and you'll be daydreaming of a tropical paradise. The large multi-colored leaves of this extraordinary tree are sure to spruce up any home or office environment. At five feet tall, this grand croton is certain to leave a lasting impression. The colorful foliage and natural stalks add a touch of authentic appeal to this everlasting beauty.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 35 in |
| Height | 60 in |
| Pot Size | 6-3/4"W x 5-3/4"H |
| Plant Height | 60 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Croton |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 5' Croton Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5180 |
| Purpose | Floor |
| Brand | Nearly Natural |