Nearly Natural African Violet with Vase Silk Plant (Set of 2)
Write a Review
|
Questions & Answers (0)
Product Description
You'll get twice the beauty with this eye-catching pair of supple African Violets. With a bold, lush bed of green leaves set atop a decorative wood planter, these colorful blooms bring a ray of African sunshine into any room. Place them on either side of a desk or bookcase, or split them up if you wish and brighten up two rooms at once!
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 8 in |
| Pot Size | 4"W x 4"H |
| Plant Height | 10 in |
Product Details
| Type | Silk Plants |
| Color | Purple |
| Plant Style | Violet |
| Material | Polyester, Plastic, Iron, Wood |
| Package Quantity | 2 |
| Description | African Violet with Vase Silk Plant |
| Manufacturers Part Number | 6685-S2 |
| Purpose | Desk Top |
| Brand | Nearly Natural |